Metal Halide Lamp, E17, 175W, Clear

Item #: 0541711

Cat #: MP175BUONLYMED

UPC: 046135647338

Call for price
Company wide:
0 in stock
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M57/O, Standard Case Qty: 20 *Sylvania Part # 64733*

Overview

Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: E17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 14400, CRI: 65, Color Temperature: 3600K, Lamp Finish: Clear, ANSI Code: M57/O, Standard Case Qty: 20 *Sylvania Part # 64733*
Also known as: 046135647338, MP175BUONLYMED, LDVMP175BUONLYMED

Specifications

Color: Clear
Base: Medium Screw (E26)
ANSI Code: M57/O
Wattage: 175
Color Rendering Index (CRI): 65
Shape: E17 (Ellipsoidal)
Lumens: 14400
Volts AC: 132
Color Temperature: 3600 (Neutral White)
Light Technology: HID
Color: Clear
ANSI Code: M57/O
Color Rendering Index (CRI): 65
Lumens: 14400
Color Temperature: 3600 (Neutral White)
Base: Medium Screw (E26)
Wattage: 175
Shape: E17 (Ellipsoidal)
Volts AC: 132
Light Technology: HID