BLM ECP62333TR-4 15HP 1760RPM

Item #: 0541695

Cat #: ECP62333TR-4

UPC: 781568463895

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP62333TR-4 15HP 1760RPM

Overview

BLM ECP62333TR-4 15HP 1760RPM
Also known as: 781568463895, ECP62333TR-4, BLMECP62333TR4

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15