BLM ECP4412T-4 125HP 3570RPM

Item #: 0541647

Cat #: ECP4412T-4

UPC: 781568107690

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4412T-4 125HP 3570RPM

Overview

BLM ECP4412T-4 125HP 3570RPM
Also known as: 781568107690, ECP4412T-4, BLMECP4412T4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125