BLM ECP4411T-4 125HP 1188RPM

Item #: 0541639

Cat #: ECP4411T-4

UPC: 781568107713

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4411T-4 125HP 1188RPM

Overview

BLM ECP4411T-4 125HP 1188RPM
Also known as: 781568107713, ECP4411T-4, BLMECP4411T4

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125