BLM ECP4410T-5 125HP 1785RPM

Item #: 0541637

Cat #: ECP4410T-5

UPC: 781568136997

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4410T-5 125HP 1785RPM

Overview

BLM ECP4410T-5 125HP 1785RPM
Also known as: 781568136997, ECP4410T-5, BLMECP4410T5

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125