BLM ECP4406T-5 150HP 1785RPM

Item #: 0541612

Cat #: ECP4406T-5

UPC: 781568136928

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4406T-5 150HP 1785RPM

Overview

BLM ECP4406T-5 150HP 1785RPM
Also known as: 781568136928, ECP4406T-5, BLMECP4406T5

Specifications

Phase: 3
Horsepower: 150
Amps: 60
Phase: 3
Amps: 60
Horsepower: 150