BLM ECP4404T 75HP 1185RPM 3PH

Item #: 0541603

Cat #: ECP4404T

UPC: 781568290095

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4404T 75HP 1185RPM 3PH

Overview

BLM ECP4404T 75HP 1185RPM 3PH
Also known as: 781568290095, ECP4404T, BLMECP4404T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75