BLM ECP4316T-5 75HP 1780RPM 3

Item #: 0541588

Cat #: ECP4316T-5

UPC: 781568136881

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4316T-5 75HP 1780RPM 3

Overview

BLM ECP4316T-5 75HP 1780RPM 3
Also known as: 781568136881, ECP4316T-5, BLMECP4316T5

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75