BLM ECP4316T 75HP 1780RPM 3PH

Item #: 0541586

Cat #: ECP4316T

UPC: 781568290040

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4316T 75HP 1780RPM 3PH

Overview

BLM ECP4316T 75HP 1780RPM 3PH
Also known as: 781568290040, ECP4316T, BLMECP4316T

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75