BLM ECP4314T-5 60HP 1780RPM 3

Item #: 0541585

Cat #: ECP4314T-5

UPC: 781568136874

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4314T-5 60HP 1780RPM 3

Overview

BLM ECP4314T-5 60HP 1780RPM 3
Also known as: 781568136874, ECP4314T-5, BLMECP4314T5

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60