BLM ECP4310T-4 60HP 3560RPM 3

Item #: 0541578

Cat #: ECP4310T-4

UPC: 781568107577

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4310T-4 60HP 3560RPM 3

Overview

BLM ECP4310T-4 60HP 3560RPM 3
Also known as: 781568107577, ECP4310T-4, BLMECP4310T4

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60