BLM ECP4310T 60HP 3560RPM 3PH

Item #: 0541576

Cat #: ECP4310T

UPC: 781568479124

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4310T 60HP 3560RPM 3PH

Overview

BLM ECP4310T 60HP 3560RPM 3PH
Also known as: 781568479124, ECP4310T, BLMECP4310T

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60