BLM ECP4117T-4 30HP 1180RPM 3

Item #: 0541572

Cat #: ECP4117T-4

UPC: 781568107454

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4117T-4 30HP 1180RPM 3

Overview

BLM ECP4117T-4 30HP 1180RPM 3
Also known as: 781568107454, ECP4117T-4, BLMECP4117T4

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30