BLM ECP4115T-5 50HP 1770RPM 3

Item #: 0541569

Cat #: ECP4115T-5

UPC: 781568136836

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4115T-5 50HP 1770RPM 3

Overview

BLM ECP4115T-5 50HP 1770RPM 3
Also known as: 781568136836, ECP4115T-5, BLMECP4115T5

Specifications

Phase: 3
Horsepower: 50
Amps: 50
Phase: 3
Amps: 50
Horsepower: 50