BLM ECP4114T-4 50HP 3540RPM 3

Item #: 0541566

Cat #: ECP4114T-4

UPC: 781568107522

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4114T-4 50HP 3540RPM 3

Overview

BLM ECP4114T-4 50HP 3540RPM 3
Also known as: 781568107522, ECP4114T-4, BLMECP4114T4

Specifications

Phase: 3
Amps: 56
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 56