BLM ECP4114T 50HP 3540RPM 3PH

Item #: 0541565

Cat #: ECP4114T

UPC: 781568413265

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4114T 50HP 3540RPM 3PH

Overview

BLM ECP4114T 50HP 3540RPM 3PH
Also known as: 781568413265, ECP4114T, BLMECP4114T

Specifications

Phase: 3
Amps: 56
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 56