BLM ECP4111T 25HP 1180RPM 3PH

Item #: 0541561

Cat #: ECP4111T

UPC: 781568289914

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4111T 25HP 1180RPM 3PH

Overview

BLM ECP4111T 25HP 1180RPM 3PH
Also known as: 781568289914, ECP4111T, BLMECP4111T

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25