40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1

Item #: 0541558

Cat #: ECP4110T

UPC: 781568289884

Call for price
Company wide:
0 in stock
Documents & Guides
40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1

Overview

40HP 1775RPM 3PH 60HZ 324T 1260M TEFC F1
Also known as: 781568289884, ECP4110T, BLMECP4110T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40