BLM ECP4109T 40HP 3540RPM 3PH

Item #: 0541556

Cat #: ECP4109T

UPC: 781568477472

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4109T 40HP 3540RPM 3PH

Overview

BLM ECP4109T 40HP 3540RPM 3PH
Also known as: 781568477472, ECP4109T, BLMECP4109T

Specifications

Phase: 3
Horsepower: 40
Amps: 90
Phase: 3
Amps: 90
Horsepower: 40