30HP 1770RPM 3PH 60HZ 286T 1060M TEFC F1

Item #: 0541544

Cat #: ECP4104T

UPC: 781568484425

Call for price
Company wide:
0 in stock
Documents & Guides
30HP 1770RPM 3PH 60HZ 286T 1060M TEFC F1

Overview

30HP 1770RPM 3PH 60HZ 286T 1060M TEFC F1
Also known as: 781568484425, ECP4104T, BLMECP4104T

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72