BLM ECP4103T-5 25HP 1765RPM 3

Item #: 0541543

Cat #: ECP4103T-5

UPC: 781568136768

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP4103T-5 25HP 1765RPM 3

Overview

BLM ECP4103T-5 25HP 1765RPM 3
Also known as: 781568136768, ECP4103T-5, BLMECP4103T5

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25