BLM ECP3772T-4 2HP 865RPM 3PH

Item #: 0541529

Cat #: ECP3772T-4

UPC: 781568463574

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3772T-4 2HP 865RPM 3PH

Overview

BLM ECP3772T-4 2HP 865RPM 3PH
Also known as: 781568463574, ECP3772T-4, BLMECP3772T4

Specifications

Phase: 3
Horsepower: 2
Amps: 3.800
Phase: 3
Amps: 3.800
Horsepower: 2