7.5HP 1770RPM 3PH 60HZ 213T 0735M TEFC F

Item #: 0541524

Cat #: ECP3770T

UPC: 781568289822

Call for price
Company wide:
0 in stock
Documents & Guides
7.5HP 1770RPM 3PH 60HZ 213T 0735M TEFC F

Overview

7.5HP 1770RPM 3PH 60HZ 213T 0735M TEFC F
Also known as: 781568289822, ECP3770T, BLMECP3770T

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500