BALDOR ECP3768T 5HP,1160RPM,3PH,60H

Item #: 0541519

Cat #: ECP3768T

UPC: 781568394250

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM ECP3768T 5HP 1160RPM 3PH

Overview

BLM ECP3768T 5HP 1160RPM 3PH
Also known as: 781568394250, ECP3768T, BLMECP3768T

Specifications

No Specifications Available