BLM ECP3764T-5 3HP 1165RPM 3P

Item #: 0541518

Cat #: ECP3764T-5

UPC: 781568136638

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3764T-5 3HP 1165RPM 3P

Overview

BLM ECP3764T-5 3HP 1165RPM 3P
Also known as: 781568136638, ECP3764T-5, BLMECP3764T5

Specifications

Phase: 3
Horsepower: 3
Amps: 3.600
Phase: 3
Amps: 3.600
Horsepower: 3