BLM ECP3667T-4 1.5HP 1170RPM

Item #: 0541512

Cat #: ECP3667T-4

UPC: 781568385241

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3667T-4 1.5HP 1170RPM

Overview

BLM ECP3667T-4 1.5HP 1170RPM
Also known as: 781568385241, ECP3667T-4, BLMECP3667T4

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.500
Phase: 3
Amps: 2.500
Horsepower: 1.500