Insulation Displacement Block, Type: D 1,5/6.ADO

Item #: 0541510

Cat #: 0199 052.27

UPC: 662019964676

$ 2.52 EA
Company wide:
0 in stock
Documents & Guides
Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Orange. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.

Overview

Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Orange. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.
Also known as: 662019964676, 0199 052.27, ENT1SNA199052R2700

Specifications

Type: Terminal Block, Feed Through
Amps: 18
Color: Orange
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Color: Orange
Amps: 18
Family / Style: Entrelec