BLM ECP3663T 5HP 3505RPM 3PH

Item #: 0541501

Cat #: ECP3663T

UPC: 781568479070

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3663T 5HP 3505RPM 3PH

Overview

BLM ECP3663T 5HP 3505RPM 3PH
Also known as: 781568479070, ECP3663T, BLMECP3663T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5