BLM ECP3586T 2HP 3450RPM 3PH

Item #: 0541487

Cat #: ECP3586T

UPC: 781568486184

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3586T 2HP 3450RPM 3PH

Overview

BLM ECP3586T 2HP 3450RPM 3PH
Also known as: 781568486184, ECP3586T, BLMECP3586T

Specifications

Phase: 3
Horsepower: 2
Amps: 60
Phase: 3
Amps: 60
Horsepower: 2