BLM ECP3583T 1.5HP 3450RPM 3P

Item #: 0541479

Cat #: ECP3583T

UPC: 781568486177

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP3583T 1.5HP 3450RPM 3P

Overview

BLM ECP3583T 1.5HP 3450RPM 3P
Also known as: 781568486177, ECP3583T, BLMECP3583T

Specifications

Phase: 3
Amps: 4.300
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 4.300