30.5 Mm, Heavy-duty Assembled Indicating Light

Item #: 0541472

Cat #: 10250T206NC1NX

UPC: 782113428925

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks

Overview

30.5 Mm, Heavy-duty Assembled Indicating Light, Standard Operator, Red Plastic Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, No Contact Blocks
Also known as: 782113428925, 10250T206NC1NX, CUT10250T206NC1NX

Specifications

Color: Red
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Color: Red
Type: Indicator, Illuminated
Volts AC Control: 24
Material: Plastic