OILTIGHT INDICATING LIGHT

Item #: 0541467

Cat #: 10250T206NC2NX

UPC: 782113808826

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Assembled Indicating Light, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 24 Vac/dc, #757, Green, Plastic, 24 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-Duty Assembled Indicating Light, Standard actuator, Incandescent, Full voltage, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 24 Vac/dc, #757, Green, Plastic, 24 Vac/dc

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113808826, 10250T206NC2NX, CUT10250T206NC2NX

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Color: Green
Material: Plastic
Type: Indicator, Illuminated