BLM ECP2333T 15HP 1765RPM 3PH

Item #: 0541459

Cat #: ECP2333T

UPC: 781568289549

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP2333T 15HP 1765RPM 3PH

Overview

BLM ECP2333T 15HP 1765RPM 3PH
Also known as: 781568289549, ECP2333T, BLMECP2333T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15