BLM ECP2332T-4 10HP 1180RPM 3

Item #: 0541456

Cat #: ECP2332T-4

UPC: 781568136430

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP2332T-4 10HP 1180RPM 3

Overview

BLM ECP2332T-4 10HP 1180RPM 3
Also known as: 781568136430, ECP2332T-4, BLMECP2332T4

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10