BALDOR ECP2332T 10HP,1180RPM,3PH,60

Item #: 0541455

Cat #: ECP2332T

UPC: 781568394205

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM ECP2332T 10HP 1180RPM 3PH

Overview

BLM ECP2332T 10HP 1180RPM 3PH
Also known as: 781568394205, ECP2332T, BLMECP2332T

Specifications

No Specifications Available