BLM ECP2294T 15HP 3525RPM 3PH

Item #: 0541454

Cat #: ECP2294T

UPC: 781568463437

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP2294T 15HP 3525RPM 3PH

Overview

BLM ECP2294T 15HP 3525RPM 3PH
Also known as: 781568463437, ECP2294T, BLMECP2294T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15