
BLM ECP2276T-4 7.5HP 1180RPM
Item #: 0541450
Cat #: ECP2276T-4
UPC: 781568136416
Call for price
Company wide:
0
in stock
Documents & Guides
BLM ECP2276T-4 7.5HP 1180RPM
Overview
BLM ECP2276T-4 7.5HP 1180RPM
Also known as: 781568136416, ECP2276T-4, BLMECP2276T4
Specifications
| Phase: | 3 |
| Horsepower: | 7.500 |
| Phase: | 3 |
| Horsepower: | 7.500 |