BALDOR EBM3615T 5HP,1750RPM,3PH,60H

Item #: 0541432

Cat #: EBM3615T

UPC: 781568392300

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM EBM3615T 5HP 1750RPM 3PH

Overview

BLM EBM3615T 5HP 1750RPM 3PH
Also known as: 781568392300, EBM3615T, BLMEBM3615T

Specifications

No Specifications Available