BALDOR EBM3554T 1.5HP,1760RPM,3PH,6

Item #: 0541427

Cat #: EBM3554T

UPC: 781568392270

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM EBM3554T 1.5HP 1760RPM 3P

Overview

BLM EBM3554T 1.5HP 1760RPM 3P
Also known as: 781568392270, EBM3554T, BLMEBM3554T

Specifications

No Specifications Available