BLM EBM3313T 10HP 1770RPM 3PH

Item #: 0541419

Cat #: EBM3313T

UPC: 781568524534

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3313T 10HP 1770RPM 3PH

Overview

BLM EBM3313T 10HP 1770RPM 3PH
Also known as: 781568524534, EBM3313T, BLMEBM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 26
Phase: 3
Amps: 26
Horsepower: 10