BLM EBM3248T 5HP 1750RPM 3PH

Item #: 0541413

Cat #: EBM3248T

UPC: 781568524879

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3248T 5HP 1750RPM 3PH

Overview

BLM EBM3248T 5HP 1750RPM 3PH
Also known as: 781568524879, EBM3248T, BLMEBM3248T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5