BLM EBM3218T 5HP 1750RPM 3PH

Item #: 0541409

Cat #: EBM3218T

UPC: 781568524527

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM3218T 5HP 1750RPM 3PH

Overview

BLM EBM3218T 5HP 1750RPM 3PH
Also known as: 781568524527, EBM3218T, BLMEBM3218T

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5