BLM EBM2513T 15HP 1765RPM 3PH

Item #: 0541393

Cat #: EBM2513T

UPC: 781568524725

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EBM2513T 15HP 1765RPM 3PH

Overview

BLM EBM2513T 15HP 1765RPM 3PH
Also known as: 781568524725, EBM2513T, BLMEBM2513T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15