BALDOR EBM2334T 20HP,1765RPM,3PH,60

Item #: 0541391

Cat #: EBM2334T

UPC: 781568393215

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM EBM2334T 20HP 1765RPM 3PH

Overview

BLM EBM2334T 20HP 1765RPM 3PH
Also known as: 781568393215, EBM2334T, BLMEBM2334T

Specifications

No Specifications Available