4" Square Fixture Cover, Mud Ring, 1/4" Raised, Drawn, Metallic

Item #: 0541330

Cat #: 8461E

UPC: 687855627691

$ 13.37 EA
Company wide:
52 in stock
Documents & Guides
4 Inch Square, Fixture Cover, Mud Ring, 1/4 Inch Raised, Drawn, Metallic, Ears: 2-3/4 Inch Center to Center Open, Cubic Inches: 1.5

Overview

4 Inch Square, Fixture Cover, Mud Ring, 1/4 Inch Raised, Drawn, Metallic, Ears: 2-3/4 Inch Center to Center Open, Cubic Inches: 1.5

Get in, get it done, and pass inspection with Appleton metallic boxes—built for fast installs, tough environments, and code-ready performance.

Also known as: 687855627691, 8461E, APP8461E

Specifications

Depth: 1/4 in
Material: Steel
Cubic Inches: 1.500 in³
Depth: 1/4 in
Cubic Inches: 1.500 in³
Material: Steel