BLM D5510R 10HP 1750RPM DC 21

Item #: 0541285

Cat #: D5510R

UPC: 781568463352

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5510R 10HP 1750RPM DC 21

Overview

BLM D5510R 10HP 1750RPM DC 21
Also known as: 781568463352, D5510R, BLMD5510R

Specifications

Horsepower: 10
Horsepower: 10