BLM D5160R-BV 60HP 1150RPM DC

Item #: 0541267

Cat #: D5160R-BV

UPC: 781568463314

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5160R-BV 60HP 1150RPM DC

Overview

BLM D5160R-BV 60HP 1150RPM DC
Also known as: 781568463314, D5160R-BV, BLMD5160RBV

Specifications

Horsepower: 60
Horsepower: 60