BLM D5150R-BV 50HP 1150RPM DC

Item #: 0541264

Cat #: D5150R-BV

UPC: 781568463307

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D5150R-BV 50HP 1150RPM DC

Overview

BLM D5150R-BV 50HP 1150RPM DC
Also known as: 781568463307, D5150R-BV, BLMD5150RBV

Specifications

Horsepower: 50
Horsepower: 50