BLM D51500R-BV 500HP 1150RPM

Item #: 0541262

Cat #: D51500R-BV

UPC: 781568463291

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D51500R-BV 500HP 1150RPM

Overview

BLM D51500R-BV 500HP 1150RPM
Also known as: 781568463291, D51500R-BV, BLMD51500RBV

Specifications

Horsepower: 500
Horsepower: 500