BLM D51400R-BV 400HP 1150RPM

Item #: 0541255

Cat #: D51400R-BV

UPC: 781568463277

Call for price
Company wide:
0 in stock
Documents & Guides
BLM D51400R-BV 400HP 1150RPM

Overview

BLM D51400R-BV 400HP 1150RPM
Also known as: 781568463277, D51400R-BV, BLMD51400RBV

Specifications

Horsepower: 400
Horsepower: 400